Zoro Homepage

Wall Covering, 48 x 96In, Windor Blue

  • Mfr # WC-40-4x8-265

  • Zoro # G6339401


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Windsor Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-40-4x8-265
Zoro #
G6339401
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
4 ft

Details

Item
Rubstrip
Material
PVC
Color
Windsor Blue
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Type
Wall Protection
Series
WC-40
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Includes Hardware
Hardware Not Included
Count
1
Product Type
Rubstrip

Description

Wall Covering, Height 48 in, Length 96 in, Thickness 0.04 in, Color Windsor Blue, Material PVC, Mounting Adhesive, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.