Zoro Homepage

Wall Covering, 48in.Hx96in.L, Linen White

  • Mfr # WP-40-4X8-301

  • Zoro # G2768206


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
96 in
Thickness
0.05 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-40-4X8-301
Zoro #
G2768206
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.05 in
Overall Height
4 ft
Overall Length
8 ft

Details

Item
Rubstrip
Material
PETG
Color
Linen White
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Count
1
Product Type
Rubstrip
Series
WP-40
Includes Hardware
Hardware Not Included
Standards
ASTM D1308, ASTM D4812, ASTM E84, NFPA 101
Resistance Properties
Impact Resistant

Description

Rubstrip, Height 48 in, Length 96 in, Thickness 0.05 in, Color Linen White, Material PETG, Mounting Adhesive, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.