Wall Covering, 6 x 96 In, Champagne, PK4
Mfr # CR-66-8-313
Zoro # G6339584
product price: $80.45
/pk 4, $20.11/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
96 in
Thickness
0.06 in
Material
PVC
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-66-8-313
Zoro #
G6339584
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
96 in
Thickness
0.06 in
Overall Height
6 in
Overall Length
8 ft
Details
Item
Wall Covering
Material
PVC
Color
Champagne
Hardware
Not included
Mounting
Adhesive, Not Included
Finish
Textured
Type
Wall Protection
Count
4
Includes Hardware
Hardware Not Included
Product Type
Wall Covering
Series
CR-66
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 0.06 in, Color Champagne, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.