Wall Covering, 6 x 96 In, Ivory, PK4
Mfr # CR-46-8-2
Zoro # G8987763
product price: $52.79
/pk 4, $13.20/eaKey Features
Height
6 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-46-8-2
Zoro #
G8987763
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
96 in
Thickness
0.04 in
Overall Height
6 in
Overall Length
8 ft
Details
Item
Wall Covering
Material
PVC
Color
Ivory
Hardware
Not included
Mounting
Adhesive, Not Included
Finish
Textured
Type
Wall Protection
Series
CR-46
Product Type
Wall Covering
Includes Hardware
Hardware Not Included
Count
4
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 0.04 in, Color Ivory, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.