Zoro Homepage

Wall Covering, 6 x 96In, Eggshell, PK20

  • Mfr # WC-40-4x8CA-370

  • Zoro # G2161078


product price: $1,901.99
/pk 20, $95.10/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
48 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Eggshell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-40-4x8CA-370
Zoro #
G2161078
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
4 ft

Details

Item
Rubstrip
Material
PVC
Color
Eggshell
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Type
Wall Protection
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Not Included
Series
WC-40
Product Type
Rubstrip
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Count
20

Description

Wall Covering, Height 48 in, Length 96 in, Thickness 0.04 in, Color Eggshell, Material PVC, Mounting Adhesive, Hardware Not Included, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.