Wall Covering, 8 x 96 In, Champagne, PK3
Mfr # CR-68-8-313
Zoro # G6342357
product price: $77.49
/pk 3, $25.83/ea
Free Shipping & Returns
Key Features
Height
8 in
Length
96 in
Thickness
0.06 in
Material
PVC
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-68-8-313
Zoro #
G6342357
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
96 in
Thickness
0.06 in
Overall Length
8 ft
Overall Height
8 in
Details
Item
Wall Covering
Material
PVC
Color
Champagne
Hardware
Not included
Mounting
Adhesive, Not Included
Finish
Textured
Type
Wall Protection
Count
3
Includes Hardware
Hardware Not Included
Product Type
Wall Covering
Series
CR-68
Description
Wall Covering, Height 8 in, Length 96 in, Thickness 0.06 in, Color Champagne, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.