Wall Covering, 8 x 96 In, Linen White, PK3
Mfr # CR-48-8-301
Zoro # G6339514
product price: $61.39
/pk 3, $20.46/eaKey Features
Height
8 in
Length
96 in
Thickness
0.04 in
Material
PVC
Mounting
Adhesive, Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-48-8-301
Zoro #
G6339514
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
8 in
Details
Item
Rubstrip
Material
PVC
Color
Linen White
Mounting
Adhesive, Not Included
Hardware
Not included
Finish
Textured
Type
Wall Protection
Count
3
Includes Hardware
Hardware Not Included
Product Type
Rubstrip
Series
CR-48
Description
Rubstrip, Height 8 in, Length 96 in, Thickness 0.04 in, Color Linen White, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.