Zoro Homepage

Wall Covering, 8 x 96 In, Windsor Blue, PK3

  • Mfr # CR-48-8-265

  • Zoro # G6339523


product price: $61.39
/pk 3, $20.46/ea

Key Features

Height
8 in
Length
96 in
Thickness
0.04 in
Material
PVC
Mounting
Adhesive, Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-48-8-265
Zoro #
G6339523
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
96 in
Thickness
0.04 in
Overall Height
8 in
Overall Length
8 ft

Details

Item
Rubstrip
Material
PVC
Color
Windsor Blue
Mounting
Adhesive, Not Included
Hardware
Not included
Finish
Textured
Type
Wall Protection
Product Type
Rubstrip
Count
3
Includes Hardware
Hardware Not Included
Series
CR-48

Description

Rubstrip, Height 8 in, Length 96 in, Thickness 0.04 in, Color Windsor Blue, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.