Wall Covering, Teal, PVC, 8 ft L, PK30
- Mfr # WC-30-4x8CA-370
- Zoro # G2161157
product price:Â
$
2,122.99
/pk of 30, $70.77/ea
Key Features
Height
48 in
Length
8 ft
Thickness
0.03 in
Material
PVC
Color
Eggshell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-30-4x8CA-370
- Zoro #
- G2161157
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering
- Material
- PVC
- Color
- Eggshell
- Mounting
- Adhesive
- Hardware
- Not included
- Finish
- Textured
- Type
- Wall Protection
- Standards
- ASTM D256, ASTM D543, ASTM D6110, ASTM E84, ASTM G21, ASTM G22, NFPA 101
- Product Type
- Wall Covering
- Resistance Properties
- Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
- Series
- WC-30
- Count
- 30
- Includes Hardware
- Hardware Not Included
- Shell Material
- PVC
- Wire Color
- Eggshell
- Traction Material
- PVC
Dimensions
- Height
- 48 in
- Length
- 8 ft
- Thickness
- 0.03 in
- Overall Length
- 8 ft
- Overall Height
- 4 ft
- Wire Rope Length
- 8 ft
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.03 in, Color Eggshell, Material PVC, Mounting Adhesive, Hardware Not Included, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.