Wall Guard, Champagne, 4 x 144In
Mfr # WG-4-12-313
Zoro # G2010458
product price: $167.99
/eaKey Features
Height
4 in
Length
144 in
Thickness
0.08 in
Material
Vinyl/Aluminum
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-4-12-313
Zoro #
G2010458
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
144 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
4 in
Details
Item
Wall Guard
Material
Vinyl/Aluminum
Color
Champagne
Hardware
Not included
Mounting
Screw In
Finish
Textured
Type
Impact Resistant
Projection
3/4 in
Includes Retainer
Retainer Included
Series
WG-4
Product Type
Wall Guard
Cover Material
PVC
Includes Hardware
Hardware Not Included
Retainer Material
Aluminum
Description
Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Champagne, Height (In.) 4, Width (In.) 144, Thickness (In.) 3/4Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.