Wall Guard, Eggshell, 5 x 144In
Mfr # WG-5-12-370
Zoro # G2010622
product price: $103.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Height
5 in
Length
144 in
Thickness
0.08 in
Material
Vinyl/Aluminum
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-5-12-370
Zoro #
G2010622
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Length
144 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
5 in
Details
Item
Wall Guard
Material
Vinyl/Aluminum
Color
Eggshell
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Series
WG-5
Cover Material
PVC
Projection
1 1/16 in
Product Type
Wall Guard
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Includes Retainer
Retainer Included
Description
Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Eggshell, Height (In.) 5, Width (In.) 144, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.