Wall Guard, Eggshell, 7-3/4 x 144In
Mfr # WG-8-12-370
Zoro # G2010552
product price: $145.99
/eaKey Features
Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Material
Vinyl/Aluminum
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-8-12-370
Zoro #
G2010552
UPC #
-
Country of Origin
United States
Dimensions
Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Overall Height
7 3/4 in
Overall Length
12 ft
Details
Item
Wall Guard
Material
Vinyl/Aluminum
Color
Eggshell
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Includes Hardware
Hardware Not Included
Retainer Material
Aluminum
Resistance Properties
Impact Resistant
Product Type
Wall Guard
Projection
1 in
Cover Material
PVC
Includes Retainer
Retainer Included
Series
WG-8
Description
Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Eggshell, Height (In.) 7-3/4, Width (In.) 144, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.