Zoro Homepage

Wall Guard, Eggshell, 8 x 144In

  • Mfr # WG-7-12-370

  • Zoro # G2010668


product price: $144.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
8 in
Length
144 in
Thickness
0.08 in
Material
Vinyl/Aluminum
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-7-12-370
Zoro #
G2010668
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
144 in
Thickness
0.08 in
Overall Height
8 in
Overall Length
12 ft

Details

Item
Wall Guard
Material
Vinyl/Aluminum
Color
Eggshell
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Retainer Material
Aluminum
Cover Material
PVC
Includes Retainer
Retainer Included
Series
WG-7
Product Type
Wall Guard
Projection
1 1/16 in
Includes Hardware
Hardware Not Included

Description

Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Eggshell, Height (In.) 8, Width (In.) 144, Thickness (In.) 1.375Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.