Zoro Homepage

Wall Guard, Ivory, 7-3/4 x 144In

  • Mfr # WG-8-12-2

  • Zoro # G2010598


product price: $145.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Material
Vinyl/Aluminum
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-8-12-2
Zoro #
G2010598
UPC #
-
Country of Origin
United States

Dimensions

Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Overall Length
12 ft
Overall Height
7 3/4 in

Details

Item
Wall Guard
Material
Vinyl/Aluminum
Color
Ivory
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Includes Hardware
Hardware Not Included
Includes Retainer
Retainer Included
Retainer Material
Aluminum
Product Type
Wall Guard
Series
WG-8
Resistance Properties
Impact Resistant
Cover Material
PVC
Projection
1 in

Description

Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Ivory, Height (In.) 7-3/4, Width (In.) 144, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.