Zoro Homepage

Wall Guard, Silver-Gray, 6 x 144In

  • Mfr # WG-6C-12-210

  • Zoro # G2010482


product price: $74.99
/ea

Key Features

Height
6 in
Length
144 in
Thickness
0.1 in
Material
Vinyl/Plastic
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-6C-12-210
Zoro #
G2010482
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
144 in
Thickness
0.1 in
Overall Length
12 ft
Overall Height
6 in

Details

Item
Wall Guard
Material
Vinyl/Plastic
Color
Silver Gray
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Retainer Material
Aluminum
Product Type
Wall Guard
Projection
1 in
Cover Material
PVC
Includes Retainer
Retainer Not Included
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
Series
WG-6C

Description

Wall Guard, Impact Resistant, Material Vinyl/Plastic, Finish Silver-Gray, Height (In.) 6, Width (In.) 144, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.