Wall Guard, Tan, 4 x 144In
Mfr # WG-4-12-3
Zoro # G2010449
product price: $167.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Height
4 in
Length
144 in
Thickness
0.08 in
Material
Vinyl/Aluminum
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-4-12-3
Zoro #
G2010449
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
144 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
12 ft
Details
Item
Wall Guard
Material
Vinyl/Aluminum
Color
Tan
Mounting
Screw In
Hardware
Not included
Finish
Textured
Type
Impact Resistant
Series
WG-4
Retainer Material
Aluminum
Cover Material
PVC
Product Type
Wall Guard
Includes Retainer
Retainer Included
Includes Hardware
Hardware Not Included
Projection
3/4 in
Description
Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Tan, Height (In.) 4, Width (In.) 144, Thickness (In.) 3/4Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.