Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Guard, Windsor Blue, 5 x 144In

  • Mfr # WG-5-12-265

  • Zoro # G2010771


product price: $103.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Height
5 in
Length
144 in
Thickness
0.08 in
Material
Vinyl/Aluminum
Hardware
Not included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-5-12-265
Zoro #
G2010771
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
144 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
5 in

Details

Item
Wall Guard
Material
Vinyl/Aluminum
Color
Windsor Blue
Hardware
Not included
Mounting
Screw In
Finish
Textured
Type
Impact Resistant
Includes Hardware
Hardware Not Included
Product Type
Wall Guard
Cover Material
PVC
Projection
1 1/16 in
Retainer Material
Aluminum
Series
WG-5
Includes Retainer
Retainer Included

Description

Wall Guard, Impact Resistant, Material Vinyl/Aluminum, Finish Windsor Blue, Height (In.) 5, Width (In.) 144, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.