Wall Protection Guard, 4inH, Silver-Gray
Mfr # WG-4P-12-210
Zoro # G1996220
product price: $89.45
/eaSold in multiples of 30 for $2,683.50
Item requires special delivery charges. A $9.33 per item surcharge will be applied.
Key Features
Height
4 in
Length
144 in
Thickness
0.08 in
Material
PETG/Aluminum
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-4P-12-210
Zoro #
G1996220
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
144 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
12 ft
Details
Item
Wall Guard
Material
PETG/Aluminum
Color
Silver Gray
Hardware
Not included
Mounting
Continuous Aluminum Retainer
Finish
Textured
Includes Hardware
Hardware Not Included
Retainer Material
Aluminum
Includes Retainer
Retainer Included
Cover Material
PETG
Series
WG-4P
Product Type
Wall Guard
Resistance Properties
Impact Resistant
Projection
3/4 in
Description
Wall Protection Guard, Height 4 In., Length 144 In., Thickness 5/64 In., Color Silver-Gray, Material PETG/Aluminum, Mounting Continuous Aluminum Retainer, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.