Wall Protection Guard, 4inHx144inL, Tan
Mfr # WG-4P-12-3
Zoro # G1996290
product price: $84.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Height
4 in
Length
144 in
Thickness
0.08 in
Material
PETG/Aluminum
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-4P-12-3
Zoro #
G1996290
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
144 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
4 in
Details
Item
Wall Guard
Material
PETG/Aluminum
Color
Tan
Hardware
Not included
Mounting
Continuous Aluminum Retainer
Finish
Textured
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Cover Material
PETG
Projection
3/4 in
Resistance Properties
Impact Resistant
Product Type
Wall Guard
Series
WG-4P
Includes Retainer
Retainer Included
Description
Wall Protection Guard, Height 4 In., Length 144 In., Thickness 5/64 In., Color Tan, Material PETG/Aluminum, Mounting Continuous Aluminum Retainer, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.