Wall Protection Guard, 5/64inW, Eggshell
Mfr # WG-6CP-12-370
Zoro # G1996482
product price: $104.99
/eaKey Features
Height
6 in
Length
144 in
Thickness
0.1 in
Material
PETG
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-6CP-12-370
Zoro #
G1996482
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
144 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
12 ft
Details
Item
Wall Guard
Material
PETG
Color
Eggshell
Hardware
Not included
Mounting
Red-E-Clip 16 in On Center
Finish
Textured
Retainer Material
Aluminum
Cover Material
PETG
Series
WG-6CP
Product Type
Wall Guard
Resistance Properties
Impact Resistant
Projection
1 in
Includes Hardware
Hardware Not Included
Includes Retainer
Retainer Included
Description
Wall Protection Guard, Height 6 In., Length 144 In., Thickness 5/64 In., Color Eggshell, Material PETG, Mounting Red-E-Clip 16 In. On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.