Wall Protection Guard, 5/64inW, Ivory
Mfr # WG-8P-12-2
Zoro # G1996388
product price: $177.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Height
7 3/4 in
Length
144 in
Thickness
0.08 in
Material
PETG/Aluminum
Mounting
Continuous Aluminum Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-8P-12-2
Zoro #
G1996388
UPC #
-
Country of Origin
United States
Dimensions
Height
7 3/4 in
Length
144 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
7 3/4 in
Details
Item
Wall Guard
Material
PETG/Aluminum
Color
Ivory
Mounting
Continuous Aluminum Retainer
Hardware
Not included
Finish
Textured
Product Type
Wall Guard
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Includes Retainer
Retainer Included
Cover Material
PETG
Projection
1 in
Resistance Properties
Impact Resistant
Series
WG-8P
Description
Wall Protection Guard, Height 7-3/4 In., Length 144 In., Thickness 5/64 In., Color Ivory, Material PETG/Aluminum, Mounting Continuous Aluminum Retainer, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.