Zoro Homepage

Wall Protection Guard, 6inH, Champagne

  • Mfr # WG-6CP-12-313

  • Zoro # G1996449


product price: $104.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
6 in
Length
144 in
Thickness
0.1 in
Material
PETG
Mounting
Red-E-Clip 16 in On Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-6CP-12-313
Zoro #
G1996449
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
144 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
12 ft

Details

Item
Wall Guard
Material
PETG
Color
Champagne
Mounting
Red-E-Clip 16 in On Center
Hardware
Not included
Finish
Textured
Product Type
Wall Guard
Cover Material
PETG
Retainer Material
Aluminum
Projection
1 in
Series
WG-6CP
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Includes Retainer
Retainer Included

Description

Wall Protection Guard, Height 6 In., Length 144 In., Thickness 5/64 In., Color Champagne, Material PETG, Mounting Red-E-Clip 16 In. On Center, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.