Zoro Homepage

Wall Protection Guard, 7-3/4inH, LineWhite

  • Mfr # WG-8CP-12-301

  • Zoro # G1996570


product price: $104.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Material
PETG
Mounting
Red-E-Clip 16 in On Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-8CP-12-301
Zoro #
G1996570
UPC #
-
Country of Origin
United States

Dimensions

Height
7 3/4 in
Length
144 in
Thickness
0.1 in
Overall Height
7 3/4 in
Overall Length
12 ft

Details

Item
Wall Guard
Material
PETG
Color
Linen White
Mounting
Red-E-Clip 16 in On Center
Hardware
Not included
Finish
Textured
Cover Material
PETG
Projection
1 in
Resistance Properties
Impact Resistant
Product Type
Wall Guard
Series
WG-8CP
Includes Retainer
Retainer Included
Includes Hardware
Hardware Not Included

Description

Wall Protection Guard, Height 7-3/4 In., Length 144 In., Thickness 5/64 In., Color Linen White, Material PETG, Mounting Red-E-Clip 16 In. On Center, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.