Wall Protection Guard, 7-3/4inH, Tan
Mfr # WG-8P-12-3
Zoro # G1996333
product price: $177.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Height
7 3/4 in
Length
144 in
Thickness
0.08 in
Material
PETG/Aluminum
Mounting
Continuous Aluminum Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-8P-12-3
Zoro #
G1996333
UPC #
-
Country of Origin
United States
Dimensions
Height
7 3/4 in
Length
144 in
Thickness
0.08 in
Overall Height
7 3/4 in
Overall Length
12 ft
Details
Item
Wall Guard
Material
PETG/Aluminum
Color
Tan
Mounting
Continuous Aluminum Retainer
Hardware
Not included
Finish
Textured
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Product Type
Wall Guard
Resistance Properties
Impact Resistant
Includes Retainer
Retainer Included
Cover Material
PETG
Series
WG-8P
Projection
1 in
Description
Wall Protection Guard, Height 7-3/4 In., Length 144 In., Thickness 5/64 In., Color Tan, Material PETG/Aluminum, Mounting Continuous Aluminum Retainer, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.