Zoro Homepage

Wall Rail, Champagne, 144In

  • Mfr # BR-530-12-313

  • Zoro # G2009843


product price: $171.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Flexible Impact Cushion
Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-530-12-313
Zoro #
G2009843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Length
144 in
Dia.
1 1/2 in
Mounting Dimension
32 in On Center
Mounting Plate Dimensions
2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in
Retainer Length
12 ft
Bumper Height
5 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
5 11/32 in

Description

Handrail, Impact Resistant, Champagne, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 21.4 lb, Length 144 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.