Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Champagne, 144In

  • Mfr # BR-600V-12-313

  • Zoro # G2010047


product price: $130.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Flexible Impact Cushion
Construction
Vinyl/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-600V-12-313
Zoro #
G2010047
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Length
144 in
Dia.
1 1/2 in
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in x 2-1/4 in
Mounting Dimension
32 in On Center
Retainer Length
12 ft
Bumper Height
5 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
5 11/32 in

Details

Item
Handrail
Color
Champagne
Type
Impact Resistant
Includes
Flexible Impact Cushion
Construction
Vinyl/Aluminum
Net Weight
11.6 lb
Grip Material
PVC
Includes Hardware
Hardware Included
Grip Shape
Oval
Offset Distance
1 1/2 in
Projection
3 3/16 in
Series
BR
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Bumper
Bumper Included
Ligature Resistance
Not Ligature Resistant
Product Type
Handrail
Resistance Properties
Impact Resistant, Stain Resistant
Shock Absorption
Shock Absorbing
Bracket Material
PVC
Retainer Material
Aluminum
Bumper Material
PVC
Bumper Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22

Description

Handrail, Impact Resistant, Champagne, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in x 2-1/4 in, Construction Vinyl/Aluminum, Net Weight 11.6 lb, Length 144 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.