Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Eggshell, 144In

  • Mfr # BR-500-12-370

  • Zoro # G2009913


product price: $143.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-500-12-370
Zoro #
G2009913
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Dia.
1 1/2 in
Length
144 in
Mounting Plate Dimensions
2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in
Retainer Length
12 ft
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in

Details

Item
Handrail
Color
Eggshell
Type
Impact Resistant
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
Net Weight
19.2 lb
Construction
Vinyl/Aluminum
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Series
BR
Resistance Properties
Impact Resistant, Stain Resistant
Ligature Resistance
Ligature Resistant with Optional Bracket
Offset Distance
1 1/2 in
Bracket Material
PVC
Includes Bumper
Bumper Included
Shock Absorption
Non-Shock Absorbing
Retainer Material
Aluminum
Grip Material
PVC
Bumper Finish
Textured
Includes Hardware
Hardware Included
Grip Shape
Round
Bumper Material
PVC
ADA Compliance
ADA Compliant
Projection
3 in
Product Type
Handrail
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G22, STM G21

Description

Handrail, Impact Resistant, Eggshell, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.