Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Eggshell, 144In

  • Mfr # BR-600V-12-370

  • Zoro # G2010062


product price: $130.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Flexible Impact Cushion
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in x 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-600V-12-370
Zoro #
G2010062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in x 2-1/4 in
Mounting Dimension
32 in On Center
Length
144 in
Dia.
1 1/2 in
Bumper Height
5 1/2 in
Retainer Length
12 ft
Grip Diameter
1 1/2 in
Retainer Height
5 11/32 in

Details

Item
Handrail
Color
Eggshell
Type
Impact Resistant
Includes
Flexible Impact Cushion
Net Weight
11.6 lb
Construction
Vinyl/Aluminum
Grip Shape
Oval
Offset Distance
1 1/2 in
Bumper Finish
Textured
Projection
3 3/16 in
Series
BR
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22
Bumper Material
PVC
Shock Absorption
Shock Absorbing
Bracket Material
PVC
Product Type
Handrail
Retainer Material
Aluminum
Includes Bumper
Bumper Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Material
PVC
Resistance Properties
Impact Resistant, Stain Resistant
Includes Hardware
Hardware Included
Ligature Resistance
Not Ligature Resistant

Description

Handrail, Impact Resistant, Eggshell, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in x 2-1/4 in, Construction Vinyl/Aluminum, Net Weight 11.6 lb, Length 144 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.