Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Linen White, 144In

  • Mfr # BR-600V-12-301

  • Zoro # G2010178


product price: $130.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Flexible Impact Cushion
Mounting Dimension
32 in On Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-600V-12-301
Zoro #
G2010178
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Dia.
1 1/2 in
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in x 2-1/4 in
Length
144 in
Bumper Height
5 1/2 in
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in
Retainer Length
12 ft

Details

Item
Handrail
Color
Linen White
Type
Impact Resistant
Includes
Flexible Impact Cushion
Construction
Vinyl/Aluminum
Net Weight
11.6 lb
Series
BR
Shock Absorption
Shock Absorbing
Bracket Material
PVC
Ligature Resistance
Not Ligature Resistant
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22
Bumper Finish
Textured
Product Type
Handrail
Offset Distance
1 1/2 in
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Bumper
Bumper Included
Includes Hardware
Hardware Included
Projection
3 3/16 in
Grip Material
PVC
Retainer Material
Aluminum
Resistance Properties
Impact Resistant, Stain Resistant
Bumper Material
PVC

Description

Handrail, Impact Resistant, Linen White, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in x 2-1/4 in, Construction Vinyl/Aluminum, Net Weight 11.6 lb, Length 144 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.