Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Tan, 144In

  • Mfr # BR-500-12-3

  • Zoro # G2009940


product price: $143.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-500-12-3
Zoro #
G2009940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Length
144 in
Mounting Plate Dimensions
2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in
Dia.
1 1/2 in
Retainer Height
5 11/32 in
Retainer Length
12 ft
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in

Details

Item
Handrail
Color
Tan
Type
Impact Resistant
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
Construction
Vinyl/Aluminum
Net Weight
19.2 lb
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G22, STM G21
Includes Hardware
Hardware Included
Ligature Resistance
Ligature Resistant with Optional Bracket
Shock Absorption
Non-Shock Absorbing
Projection
3 in
Resistance Properties
Impact Resistant, Stain Resistant
Bumper Material
PVC
Bracket Material
PVC
Grip Material
PVC
Series
BR
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Offset Distance
1 1/2 in
Retainer Material
Aluminum
Grip Shape
Round
Product Type
Handrail
Includes Bumper
Bumper Included
ADA Compliance
ADA Compliant
Bumper Finish
Textured

Description

Handrail, Impact Resistant, Tan, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.