Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rail, Teal, 144In

  • Mfr # BR-500-12-377

  • Zoro # G2010010


product price: $143.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
5 1/2 in
Overall Length
12 ft
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-500-12-377
Zoro #
G2010010
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Length
144 in
Mounting Plate Dimensions
2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in
Mounting Dimension
32 in On Center
Dia.
1 1/2 in
Retainer Height
5 11/32 in
Retainer Length
12 ft
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in

Details

Item
Handrail
Color
Teal
Type
Impact Resistant
Ligature Resistant
Yes
Includes
Aluminum Retainer, Vinyl Cover
Net Weight
19.2 lb
Construction
Vinyl/Aluminum
Includes Bumper
Bumper Included
Ligature Resistance
Ligature Resistant with Optional Bracket
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Bumper Finish
Textured
ADA Compliance
ADA Compliant
Bumper Material
PVC
Includes Hardware
Hardware Included
Bracket Material
PVC
Projection
3 in
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G22, STM G21
Series
BR
Grip Material
PVC
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Impact Resistant, Stain Resistant
Offset Distance
1 1/2 in
Product Type
Handrail
Grip Shape
Round

Description

Handrail, Impact Resistant, Teal, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.