PoopPac Designs Dog Walker Waste Case Black with Royal Blue Zipper
- Mfr # PP2-00011
- Zoro # G215783566
product price:Â
$
45.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP2-00011
- Zoro #
- G215783566
- UPC #
- 670541988930
- Country of Origin
- China
Description
PoopPac is the dog-walker's ultimate companion.A tough lightweight case designed to carry both used and unused dog waste bags ensuring you will never be without a bag when you need one or stuck carrying a bag of waste after you clean up after your pet.It contains two zippered compartments one for the bagged waste and one for your small personal items.The waste compartment contains an activated charcoal filter so you won't smell anything.Waste bags are stored within the case and dispense easily from the bottom.PoopPac is attractive practical durable and fully machine washable--the perfect dog walkers accessory.It includes multiple options for carrying: built-in belt clip removable wrist lanyard removable carabineer clip and a removable shoulder strap.The case isA.The PoopPac Dog Walker's case is a must have for all dog owners.Designed to discretely and hygienically tote your used waste bag when no trash cans are around you can be assured of being 'hands free' and 'odor free' to enjoy your walk.With its durable light weight stylish and machine washable features it makes a great gift too.PoopPac's rigid frame ensures the waste will remain in the case and not come into contact with other items.Its main waste bag compartment zips open is wipe-able and non-porous and contains an activated charcoal filter to absorb odors.PoopPac also has a separate compartment to carry and dispense plastic bags for scooping as well as to hold items such as keys a cell phone and dog treats.There are several ways to carry a PoopPac as it comes with a built-in belt clip a removable wrist lanyard and a removable adjustable shoulder strap.Winner of Best New Pet Product 2010 PoopPac is the Perfect Solution for a Messy Problem! -Color: Black.-Zipper color: Royal Blue.-Fabric type: 100% Polyester.-Durable lightweight dog waste case.-Charcoal filter eliminates odors.-On-board waste bag dispenser.-Dimensions: 7 L x 5.5 H x 3.5 W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.