Chicken Plucker
- Mfr # GUO126
- Zoro # G123513521
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Power Source
Wire Motor
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO126
- Zoro #
- G123513521
- UPC #
- 850035629192
- Country of Origin
- China
Details
- Color
- Orange
- Power Source
- Wire Motor
- Material
- Steel
- Item
- Chicken Plucker
Description
SuperHandy Chicken Plucker 1HP 120VAC - Electric Stainless Steel Poultry Processing Machine with 92 Soft Fingers, 20" Drum, GFCI Safety & Waterproof Design, Transport Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.