Floor Stripping Overshoe, Plain Toe, Polyester, Black, Universal
Mfr # 13022
Zoro # G6121781
product price: $21.39
/prKey Features
Size
Universal
Color
Black
Material
Polyester
Toe Type
Plain
Waterproof
No, But Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13022
Zoro #
G6121781
UPC #
997849982430
Country of Origin
United States
Dimensions
Size
Universal
Fits Shoe Size
Universal
Details
Item
Floor Stripping Overshoe
Color
Black
Material
Polyester
Toe Type
Plain
Waterproof
No, But Resistant
Gender
Men's
For Use With
Athletic Shoes
Footwear Closure
Adjustable Straps
Footwear Brand
PAWS
Description
Floor Stripping Overshoe, Size Universal, Black, Polyester, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.