Automatic Self Dispensing Gravity Pet Feeder for Cats and Dogs - Large Capacity, Food Dispenser

  • Mfr # QI003700

  • Zoro # G115916965


product price: $45.15
/ea

Key Features

Color
White
Length
12.75 in
Height
12 in
Width
8.75 in
Type
Food Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003700
Zoro #
G115916965
UPC #
651355237001
Country of Origin
China

Dimensions

Length
12.75 in
Height
12 in
Width
8.75 in

Details

Color
White
Type
Food Dispenser
Material
Plastic
Item
Pet

Description

Ensure a constant fresh water and pet food supply to keep your pet comfortably hydrated and full with the PawsMark Automatic Pet Waterer or Feeder. Ideal for both cats and dogs, the pet water and food dispensers use gravity to automatically fill the drinking dish or eating tray with the right amount of water and food. Crafted from durable plastic material, the transparent dispenser bottle allows for easy water/food level checking. Convenient cut out handles on either side of the tray make it easy to lift and carry. Your kittens and pups will love this pet feeder/water station!


  • Size: 8.75" W x 12.75" D x 12" H
  • Dispenser holds up to one gallon storage, providing a continuous supply of food and water for your pets.
  • The self dispensing hopper automatically fills up the attached dish with right amount of water or dry food
  • Perfect for both cats and dogs, suitable for single or multi-pet households.
  • Easy to clean with warm soapy water, making maintenance hassle-free and ensuring lasting hygiene.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.