This item is Discontinued.

Pawsmark Soft-Sided Mesh Foldable Pet Travel Carrier, Airline Approved Pet Bag for Dogs and Cats, Medium QI003702GY.M

Soft-Sided Mesh Foldable Pet Travel Carrier, Airline Approved Pet Bag for Dogs and Cats, Medium (Discontinued)

  • Mfr # QI003702GY.M
  • Zoro # G004106064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003702GY.M
Zoro #
G004106064
UPC #
651355230880
Country of Origin
China

Dimensions

Length
17
Width
24
Height
16.5
Depth
17

Details

Material
Mesh
Color
Gray
Weight
6

Description

With the PawsMark Foldable Pet Carrier, pet transport can be safe, comfy, and stylish. Featuring a soft-sided composition with mesh panels, the pet bed is perfect for both cats and dogs. Its durable metal frame is just the right size for most pets and conforms to most domestic airline under-seat dimension guidelines. When not in use, the pet carrier can be easily folded down and buckled close for safe and compact storage. The mesh panels on all four sides and top provide adequate airflow ventilation, as well as easy checking on your furry pal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.