Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pbb SP81 4-1/2in x 4-1/2in Spring Hinge 3-Knuckle Full Mortise Standard Weight, USP Primed SP814545USP

SP81 4-1/2in x 4-1/2in Spring Hinge 3-Knuckle Full Mortise Standard Weight, USP Primed (Discontinued)

  • Mfr # SP814545USP
  • Zoro # G208414040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP814545USP
Zoro #
G208414040
UPC #
-
Country of Origin
United States

Description

PBB SP51 4-1/2'' x 4-1/2'' Spring Hinge 3-Knuckle Full Mortise Standard Weight Features,Full Mortise, 630/US32D Stainless Steel FinishSpecificationsGeneral Product Information:PBB, Inc. template hinges are manufactured to close tolerances and meet all specifications and requirements set by the American National Standards Institute ANSIMaterial:Stainless Steel-Polished and Satin FinishMaterial Gauge:.134+/- .005Maximum Door Size:For labeled doors 3' x 7' the maximum door size is based on the limits set forth by NFPA Standard #80. Labeled doors require Ball Bearing hingesFor non-labeled doors 4'0'' wide 4'' x 4'' Spring hinges are not recommended. For non-labeled doors over 7'6'' in height, use an additional hinge for each additional 30'' of height or fraction thereofSize:Height: 4.50 +.000/-.015 Width: 4.50 +.000/-.015Standard Screw Size:FHMS - 12-24 x 1/2'' FHWS - 12 x 1-1/4''Packing Information:One hinge per plastic bag, 3 hinges, and 1 screw pack per unit carton 16 unit carton or 48 hinges per master shipping carton 1 screw pack includes all machine screws 24, and 1/2 wood screws 12. ATMs & AWS also availableManufacturer:PBB Inc.CertificationsANSI:K5107UL:cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.