Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Linear Actuator, 240 N, Plain

  • Mfr # CSMR15D-000-0080-1ZF-AGXR2-0

  • Zoro # G809616096


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 mm
Rail Length
80 mm
Screw Type
Lead Screw
Carriage Type
Plain Bearing
Screw Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSMR15D-000-0080-1ZF-AGXR2-0
Zoro #
G809616096
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 mm
Rail Length
80 mm
Screw Diameter
6 mm
Carriage Length
50.8 mm
Lead Diameter
6 mm
Stroke Length
10 mm
Carriage Width
45 mm

Details

Item
Compact Linear Actuator
Screw Type
Lead Screw
Carriage Type
Plain Bearing
Bearing Load Capacity
240 N
Voltage Rating
24V
Nut Type
Anti-Backlash
Rail System Type
Gliding Surface Rail
Acceleration
50 m/sq sec
Repeatability
0.02 mm
Number of Carriages Included
1
Lubricant
Petroleum Based Grease
Motor Type
Stepper Motor
Speed
4,200 mm/sec
Motor Mount Option
NEMA 17 Motor Mount
Bearing Type
Plain
Carriage Bearing Moment Load Capacity
15.1 Nm (Mx), 9 Nm (My), 9 Nm (Mz)
Drive Input Speed
2,000 RPM
Maximum Acceleration
50 m/sq sec
Travel Speed
4,200 mm/sec
Lubricant Type
Petroleum Based Grease
Cover Type
No Cover

Description

Compact Linear Actuator, Carriage Type Plain Bearing, Rail System Type Gliding Surface Rail, Screw Diameter 6 mm, Lead Diameter 6 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Motor Mount, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type No Cover, Stroke Length 10 mm, Rail Length 80 mm, Overall Height 64 mm, Bearing Type Plain, Bearing Load Capacity 240 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.