Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Linear Actuator, 240 N, Plain

  • Mfr # CSMR15D-000-0510-1ZF-AGXR2-0

  • Zoro # G709616028


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 mm
Carriage Type
Plain Bearing
Rail Length
510 mm
Screw Type
Lead Screw
Rail System Type
Gliding Surface Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSMR15D-000-0510-1ZF-AGXR2-0
Zoro #
G709616028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 mm
Rail Length
510 mm
Stroke Length
10 mm
Carriage Width
45 mm
Lead Diameter
6 mm
Carriage Length
50.8 mm
Screw Diameter
6 mm

Details

Item
Compact Linear Actuator
Carriage Type
Plain Bearing
Screw Type
Lead Screw
Rail System Type
Gliding Surface Rail
Acceleration
50 m/sq sec
Voltage Rating
24V
Lubricant
Petroleum Based Grease
Number of Carriages Included
1
Motor Mount Option
NEMA 17 Motor Mount
Speed
4,200 mm/sec
Carriage Bearing Moment Load Capacity
15.1 Nm (Mx), 9 Nm (My), 9 Nm (Mz)
Repeatability
0.02 mm
Drive Input Speed
2,000 RPM
Bearing Load Capacity
240 N
Motor Type
Stepper Motor
Bearing Type
Plain
Nut Type
Anti-Backlash
Lubricant Type
Petroleum Based Grease
Cover Type
No Cover
Travel Speed
4,200 mm/sec
Maximum Acceleration
50 m/sq sec

Description

Compact Linear Actuator, Carriage Type Plain Bearing, Rail System Type Gliding Surface Rail, Screw Diameter 6 mm, Lead Diameter 6 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Motor Mount, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type No Cover, Stroke Length 10 mm, Rail Length 510 mm, Overall Height 64 mm, Bearing Type Plain, Bearing Load Capacity 240 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.