Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Linear Actuator, 5,590 N, Ball

  • Mfr # CSLSM06AGXR10Z-2SN-0200-0

  • Zoro # G409769130


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Overall Height
67.8 mm
Rail System Type
Profile Rail
Lubricant
Oil Based Lithium Soap Grease
Bearing Type
Ball
Motor Mount Option
None - Motor Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSLSM06AGXR10Z-2SN-0200-0
Zoro #
G409769130
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67.8 mm
Stroke Length
10 mm
Lead Diameter
6 mm
Screw Diameter
6 mm
Rail Length
200 mm
Carriage Width
60 mm
Carriage Length
45 mm

Details

Item
Compact Linear Actuator
Rail System Type
Profile Rail
Lubricant
Oil Based Lithium Soap Grease
Bearing Type
Ball
Motor Mount Option
None - Motor Mount Kit
Carriage Type
Profile Rail
Bearing Load Capacity
5,590 N
Drive End Option
Shaft
Screw Type
Lead Screw
Drive Input Speed
3,000 RPM
Voltage Rating
24V
Number of Carriages Included
1
Carriage Bearing Moment Load Capacity
13.1 Nm (My), 13.1 Nm (Mz), 20.2 Nm (Mx)
Repeatability
0.02 mm
Speed
4,200 mm/sec
Cover Type
No Cover
Acceleration
50 m/sq sec
Nut Type
Anti-Backlash
Motor Type
Stepper Motor
Lubricant Type
Oil Based Lithium Soap Grease
Maximum Acceleration
50 m/sq sec
Travel Speed
4,200 mm/sec

Description

Compact Linear Actuator, Carriage Type Profile Rail, Rail System Type Profile Rail, Screw Diameter 6 mm, Lead Diameter 6 mm, Repeatability 0.02 mm, Drive End Option Shaft, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type No Cover, Stroke Length 10 mm, Rail Length 200 mm, Overall Height 67.8 mm, Bearing Type Ball, Bearing Load Capacity 5,590 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.