Zoro Homepage

Crown Rail, 120 In L, 1.655 W, 0.875 In H

  • Mfr # PAC2247-120.000

  • Zoro # G2849962


product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
120 in
Overall Width
1.625 in
Overall Height
0.875 in
Rail Material
Steel
Temp. Range (F)
0 - 248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2247-120.000
Zoro #
G2849962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Width
1.625 in
Overall Height
0.875 in
Manufacturer Size
1.625
Channel Opening Width
0.875 in
Channel Depth
0.708 in
Channel Width
1.415 in

Details

Item
Hardened Crown Roller Rail
Rail Material
Steel
Temp. Range (F)
0 - 248
Temp. Range
0 - 248F
Rail Finish
Powder Coated
For Use With
Hardened Crown Roller Bearings
Series
PAC
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
248 Degrees F
Channel Angle
90 Degrees
System of Measurement
Inch
Channel Type
C-Channel
Rail Type
Channel

Description

Hardened Crown Roller Rail, Overall Length 120 in, Overall Width 1.625 in, Overall Height 0.875 in, Rail Material Steel, Manufacturer Size 1.625, Number of Mounting Holes Not Applicable, Rail Finish Powder Coated, Rail Type Channel, System of Measurement Inch, For Use With Hardened Crown Roller Bearings, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.