Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown Roller Bearing, 1.380 Roller Dia

  • Mfr # PAC3016

  • Zoro # G0627952


product price: $38.79
/ea

Key Features

Roller Width (In.)
0.3800
Number of Bearings
1
Stud Dia. (In.)
0.3130
Stud Length (In.)
0.625
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC3016
Zoro #
G0627952
UPC #
-
Country of Origin
China

Dimensions

Roller Width (In.)
0.3800
Stud Dia. (In.)
0.3130
Stud Length (In.)
0.625
Roller Width
3/8 in
Thread Length (In.)
0.45 in
Roller Dia. (In.)
1.3800
Stud Dia.
0.313 in
Stud Length
5/8 in
Roller Dia.
1.38 in
Roller Width (mm)
30.2
Stud Dia. (mm)
10.72
Thread Size
5/16-18
Hex Drive Size
9/16 in
Stud Diameter
5/16 in
Stud Thread Size
5/16"-18
Overall Length
1 27/64 in
Stud Thread Length
7/16 in
Roller Diameter
1 3/8 in

Details

Item
Cam Follower
Number of Bearings
1
Max. Load Axial (Lb.)
250 lb
Stud Material
Zinc Plated Steel
Bearing Material
Zinc Plated Steel
Bearing Type
Ball
Roller Type
Crown
Roller Material
Carbon Steel
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
300 lb
Face Design
Plain
Roller Style
Stud
Roller Shape
Crowned
Static Load Capacity (Lb.)
399 lb
For Use With
Hardened Crown Roller Rail
Rolling Element Rows
1
Closure
Double Sealed
Features
Hardened Crown Rollers
Seal Material
Nylon 6/6
Seal Type
Contact
Dynamic Radial Load Capacity
300 lbf
Duty Type
Standard
Drive Type
External Hex
Static Radial Load Capacity
399 lbf
Drive Location
Stud
System of Measurement
Inch
Roller Head Type
Crowned

Description

Cam Follower, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, Overall Length 1 27/64 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Carbon Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Zinc Plated Steel, Stud Thread Size 5/16 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Zinc Plated Steel, Drive Location Stud, Dynamic Radial Load Capacity 300 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.