Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Roller Pillow Block, 2.5"L, 2.5"W

  • Mfr # DPB-10-OPN-S

  • Zoro # G309691395


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5 in
Overall Height
1.40625 in
Overall Width
2.5 in
Housing Material Name
Aluminum Alloy
Shaft Center to Mount Hole Width
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-10-OPN-S
Zoro #
G309691395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Height
1.40625 in
Overall Width
2.5 in
Shaft Center to Mount Hole Width
1.0625 in
Center Height
0.875 in
For Shaft Diameter
5/8 in
Mount Hole Center to Center Length
2 in
Mounting Bolt Size
#8
Mount Hole Center to Center Width
2.125 in
Mounting Hole Diameter
0.1875 in

Details

Item
Double Roller Pillow Block
Housing Material Name
Aluminum Alloy
Weight
0.7 lb
Includes Scrapers
Scrapers Included
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
System of Measurement
Inch
Carriage Type
Double
Bearing Material
Aluminum Alloy
Dynamic Load Rating
1,000 lbf
For Shaft Type
Round

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 5/8 in, Overall Length 2.5 in, Overall Width 2.5 in, Overall Height 1.40625 in, Center Height 0.875 in, Dynamic Load Rating 1,000 lbf, Carriage Type Double, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.