Zoro Homepage

Double Roller Pillow Block, 2.625"L

  • Mfr # DPB-12-OPN

  • Zoro # G809691413


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.5625 in
Overall Width
2.75 in
Overall Length
2.625 in
For Shaft Type
Round
For Shaft Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-12-OPN
Zoro #
G809691413
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5625 in
Overall Width
2.75 in
Overall Length
2.625 in
For Shaft Diameter
3/4 in
Mounting Hole Diameter
0.1875 in
Center Height
0.937 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Bolt Size
#8
Mount Hole Center to Center Length
1.25 in
Mount Hole Center to Center Width
2.375 in

Details

Item
Double Roller Pillow Block
For Shaft Type
Round
Weight
0.8 lb
Dynamic Load Rating
1,200 lbf
System of Measurement
Inch
Resistance Properties
Corrosion Resistance
Bearing Material
Aluminum Alloy
Lubrication
Grease Lubrication
Carriage Type
Double
Housing Material Name
Aluminum Alloy

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 2.625 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 1,200 lbf, Carriage Type Double, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8, Weight 0.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.