Zoro Homepage

Double Roller Pillow Block, 2.625"L

  • Mfr # DPB-16-OPN-S

  • Zoro # G009691442


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Length
2.625 in
Overall Width
3.25 in
Mounting Hole Diameter
0.21875 in
Lubrication
Grease Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-16-OPN-S
Zoro #
G009691442
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
2.625 in
Overall Width
3.25 in
Mounting Hole Diameter
0.21875 in
Shaft Center to Mount Hole Width
1.375 in
Mounting Bolt Size
#10
Mount Hole Center to Center Length
1.75 in
Mount Hole Center to Center Width
2.875 in
Center Height
1.187 in
For Shaft Diameter
1 in

Details

Item
Double Roller Pillow Block
Lubrication
Grease Lubrication
For Shaft Type
Round
Weight
1.2 lb
Dynamic Load Rating
1,910 lbf
System of Measurement
Inch
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Includes Scrapers
Scrapers Included
Bearing Material
Aluminum Alloy
Carriage Type
Double

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 1,910 lbf, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.