Zoro Homepage

Double Roller Pillow Block, 2.625"L

  • Mfr # DPB-16-OPN

  • Zoro # G509691447


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.25 in
Overall Length
2.625 in
Overall Height
2 in
Center Height
1.187 in
Mount Hole Center to Center Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-16-OPN
Zoro #
G509691447
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.25 in
Overall Length
2.625 in
Overall Height
2 in
Center Height
1.187 in
Mount Hole Center to Center Length
1.75 in
Shaft Center to Mount Hole Width
1.375 in
Mounting Hole Diameter
0.21875 in
Mounting Bolt Size
#10
Mount Hole Center to Center Width
2.875 in
For Shaft Diameter
1 in

Details

Item
Double Roller Pillow Block
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
1,910 lbf
For Shaft Type
Round
Lubrication
Grease Lubrication
Carriage Type
Double
Bearing Material
Aluminum Alloy
Weight
1.2 lb

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 1,910 lbf, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10, Weight 1.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.