Zoro Homepage

Double Roller Pillow Block, 2"L, 2"W

  • Mfr # DPB-08-OPN-S

  • Zoro # G409691387


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
Overall Height
1.15625 in
Overall Length
2 in
Shaft Center to Mount Hole Width
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-08-OPN-S
Zoro #
G409691387
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
1.15625 in
Overall Length
2 in
Shaft Center to Mount Hole Width
1 in
For Shaft Diameter
1/2 in
Mounting Hole Diameter
0.15625 in
Mount Hole Center to Center Width
1.688 in
Mounting Bolt Size
#6
Mount Hole Center to Center Length
1.625 in
Center Height
0.687 in

Details

Item
Double Roller Pillow Block
System of Measurement
Inch
Includes Scrapers
Scrapers Included
Dynamic Load Rating
800 lbf
Weight
0.5 lb
For Shaft Type
Round
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Carriage Type
Double
Bearing Material
Aluminum Alloy

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 2 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Carriage Type Double, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 1.625 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.