Zoro Homepage

Double Roller Pillow Block, 3.375"L, 4"W

  • Mfr # DPB-20-OPN-S

  • Zoro # G709691438


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.375 in
Overall Width
4 in
Overall Height
2.5625 in
Dynamic Load Rating
2,800 lbf
Center Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-20-OPN-S
Zoro #
G709691438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.375 in
Overall Width
4 in
Overall Height
2.5625 in
Center Height
1.5 in
Mount Hole Center to Center Width
3.5 in
Mounting Bolt Size
#10
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Length
2 in
For Shaft Diameter
1 1/4 in
Shaft Center to Mount Hole Width
1.75 in

Details

Item
Double Roller Pillow Block
Dynamic Load Rating
2,800 lbf
Includes Scrapers
Scrapers Included
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Weight
2.3 lb
Carriage Type
Double
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
System of Measurement
Inch
Bearing Material
Aluminum Alloy

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 2,800 lbf, Carriage Type Double, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.