Zoro Homepage

Double Roller Pillow Block, 3.375"L, 4"W

  • Mfr # DPB-20-OPN

  • Zoro # G809691437


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.375 in
Overall Height
2.5625 in
Overall Width
4 in
Mount Hole Center to Center Length
2 in
For Shaft Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-20-OPN
Zoro #
G809691437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.375 in
Overall Height
2.5625 in
Overall Width
4 in
Mount Hole Center to Center Length
2 in
For Shaft Diameter
1 1/4 in
Shaft Center to Mount Hole Width
1.75 in
Center Height
1.5 in
Mounting Bolt Size
#10
Mount Hole Center to Center Width
3.5 in
Mounting Hole Diameter
0.21875 in

Details

Item
Double Roller Pillow Block
Housing Material Name
Aluminum Alloy
Weight
2.3 lb
Dynamic Load Rating
2,800 lbf
Carriage Type
Double
System of Measurement
Inch
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Bearing Material
Aluminum Alloy

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 2,800 lbf, Carriage Type Double, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10, Weight 2.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.