Double Roller Pillow Block, 3.75"L, 4.75"W
Mfr # DPB-24-OPN-S
Zoro # G009691411
product price: $935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.875 in
Overall Width
4.75 in
Overall Length
3.75 in
Mounting Hole Diameter
0.28125 in
For Shaft Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPB-24-OPN-S
Zoro #
G009691411
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.875 in
Overall Width
4.75 in
Overall Length
3.75 in
Mounting Hole Diameter
0.28125 in
Mounting Bolt Size
1/4"
Shaft Center to Mount Hole Width
1.875 in
Center Height
1.75 in
Mount Hole Center to Center Length
2.5 in
Mount Hole Center to Center Width
4.125 in
For Shaft Diameter
1 1/2 in
Details
Item
Double Roller Pillow Block
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
3,320 lbf
Lubrication
Grease Lubrication
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
Weight
3 lb
Carriage Type
Double
Bearing Material
Aluminum Alloy
Includes Scrapers
Scrapers Included
Description
Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 3,320 lbf, Carriage Type Double, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.